Motion
XPW0826SF
Standard Wing Pulley - Crown Face, 8 in Dia., 26 in Face Width, QD Hub
Mi Item #03742295
MFR #XPW0826SF
Price$968.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 8 in Dia., 26 in Face Width, QD Hub
Mi Item #03742295
MFR #XPW0826SF

Mfr description
XPW0826SF 08X26 CF WING PULLEY W/SF
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$968.17/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    8 in
  • Weight
    47.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    SF
  • Hub Type
    QD
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)