Motion
M15R-20
Marco Return Idler - 4-1/2 in Roll Diameter, 20 in Belt Width
Mi Item #03742475
MFR #M15R-20
Price$321.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Return Idler - 4-1/2 in Roll Diameter, 20 in Belt Width
Mi Item #03742475
MFR #M15R-20

Mfr description
M15R-20 MARCO STD RETURN IDLER 20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.79/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    24-1/2 in
  • Overall Length
    30-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    24.50 in
  • Weight
    17.07 lbs
  • Width Of Mounting Foot Pad
    6 in

Details

  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)