Motion
21919-0769

GARLOCK KLOZURE
21919-0769

Oil Seal - Solid, 1.625 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width, Model 63 Design, Mill-Right V Lip Material
MI ITEM #03742612
MFR #21919-0769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21919-0769

Oil Seal - Solid, 1.625 in Shaft Dia., 2.500 in OD, 0.375 in Overall Width, Model 63 Design, Mill-Right V Lip Material
MI ITEM #03742612
MFR #21919-0769

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X0769 MILL-RIGHT V 316SS 1.625"ID
  • General purpose assembledseal
  • Heavy-duty metal outer case
  • Single and dual lipconfigurations available

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.625 in
  • Outside Diameter
    2.500 in
  • Overall Width
    0.375 in
  • Design Type
    Model 63
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Mill-Right V
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744121679
  • Manufacturer Catalog Number
    21919-0769

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text