Specifications
Dimensions
- Overall Length30-3/4 in
Details
- Body MaterialSteel
- Holds(14) Standard Petri Dishes
- Includes WheelWheel Included
- MaterialSteel
- TypeStriping Machine
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)