Motion
NVK3120Y-6G-01T

SMC CORP OF AMERICA
NVK3120Y-6G-01T

Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 12 V dc, Single Solenoid, Grommet, Body Ported Subplate Included, 1/8 in
Mi Item #03743009
MFR #NVK3120Y-6G-01T
Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVK3120Y-6G-01T

Solenoid-operated Air Control Valve - 4-Way, Direct Acting Solenoid, 12 V dc, Single Solenoid, Grommet, Body Ported Subplate Included, 1/8 in
Mi Item #03743009
MFR #NVK3120Y-6G-01T

Mfr description
NVK3120Y-6G-01T OLD STYLE VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.21/each

Specifications

Dimensions

  • Inlet Size
    1/8 NPT
  • Outlet Size
    1/8 NPT, 3.17 mm
  • Overall Height
    35 mm
  • Overall Length
    68 mm
  • Overall Width
    35 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPT
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 in NPT

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Aluminum
  • Country of Origin
    JP
  • Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    2.2 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    2.2 Cv
  • For Use With Series
    VK3000
  • Manifold Port(s)
    1/8 in NPT
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Port Thread Standard
    NPT
  • Response Time
    15 ms
  • Seal Material
    Rubber
  • Series
    VK3000
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Power Consumption
    4 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    JIS
  • Valve Function
    Poppet
  • Valve Series
    VK3000
  • Wetted Parts Material
    FKM
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)