Motion
SBX06A41

NTN
SBX06A41

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
Mi Item #03743066
MFR #SBX06A41
Price$58.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX06A41

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID
Mi Item #03743066
MFR #SBX06A41

Mfr description
SBX06A41 ARGO BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.81/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Cylindrical
  • Manufacturer Upc Number
    4547359692112
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359692112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)