Motion
C62104
Mi Item #03743165
MFR #C62104
Price$286.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03743165
MFR #C62104

Mfr description
C62104 0404 1-8UNC HS HAND TAP-SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.69/each

Specifications

Dimensions

  • Largest Thread Size
    1 – 8
  • Overall Length
    5-1/8 in
  • Smallest Thread Size
    1 – 8
  • Thread Length
    2-1/2 in
  • Thread Size
    1 – 8

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    0404
  • Tap Type
    Hand
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)