Motion
56T11O5310E

LEESON ELECTRIC
56T11O5310E

Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03743230
MFR #56T11O5310E
Price$1,106.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T11O5310E

Air Handling (HVAC) Motor - 2 hp, 1200 rpm, 3 ph, 208-230 V, 460 V, 56HZ Frame, OAO Enclosure, 50/60 Hz, 1140 rpm Base, Continuous Duty
Mi Item #03743230
MFR #56T11O5310E

Mfr description
2HP 1200RPM X525 OPAO 208-230/460V 56HZ
  • 70°C ambient Enclosed shaft end bracket, vented frame Continuous duty, air over Automatic reset thermal protector Shaft slinger, Threaded lead exit Nameplated 60/50 hertz, 190/380 Volts, at next lower horsepower Double sealed ball bearings Flat and keyway on shaft Patented VCD™ - Voltage Change Device 56H, 143T, and 145T combination base with 12 mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,106.85/each

Specifications

Dimensions

  • Frame Size
    56HZ
  • Overall Length C Dimension
    16.68 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    47 lbs

Details

  • 2D Drawing
  • Applications
    Carrier, Climtrol and York Units, 5 Tons and Larger, Trane
  • Base RPM
    1140 rpm
  • Description
    Refrigeration Motor, 2 & 1.50 HP, 3 Ph, 60 & 50 Hz, 208-230/460 & 190/380 V, 1200 & 1000 RPM, 56HZ Frame, OPAO
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    7.2-6.8/3.4 A
  • Full Load Efficiency
    81.5 %
  • Hp
    2 hp
  • Hz
    50 Hz;60 Hz
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Catalog Number
    056T11O5310
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048967
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic
  • UPC_NO
    722856048967
  • Voltage
    190 V, 208 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;208-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)