Motion
CL-250-HTC
Horizontal Hold-Down Clamp, Open Arm, Flanged Base Mount, Max. Holding Capacity: 60lb
MI ITEM #03743269
MFR #CL-250-HTC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Horizontal Hold-Down Clamp, Open Arm, Flanged Base Mount, Max. Holding Capacity: 60lb
MI ITEM #03743269
MFR #CL-250-HTC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    5/32 in
  • Base Width
    15/16 in
  • Clamp Arm Length
    11/16 in
  • Height Under Bar
    15/32 in
  • Weight
    0.1 lb

Details

  • Arm Style
    Open Arm
  • Base Material
    Alloy Steel
  • Clamp Bar Shape
    Open Arm
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    60 lb
  • Mounting Type
    Flanged Base
  • Toggle Type
    Horizontal

Overview

Mfr description
CL-250-HTC HORIZONTAL HANDLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought