Motion
NATR40LL

NTN
NATR40LL

Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #03743294
MFR #NATR40LL
Price$324.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NATR40LL

Crowned Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 30 mm Roller Width, Sealed, High Carbon Steel Material
Mi Item #03743294
MFR #NATR40LL

Mfr description
NATR40LL NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.74/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    80 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    30 mm
  • Weight
    1.929 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359008838
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    11100 lbf
  • Radial Static Load Capacity
    20800 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • Series
    NATR
  • UPC_NO
    4547359008838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)