Motion
145TBFR5341BE

LEESON ELECTRIC
145TBFR5341BE

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 145T Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #03743323
MFR #145TBFR5341BE
Price$1,016.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
145TBFR5341BE

Farm Duty Motor - 2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 145T Frame, TEFC Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #03743323
MFR #145TBFR5341BE

Mfr description
2HP 1800RPM Z128 TEFC 115/230V 145T 1PH
  • Shaft end mechanically locked on C-face models Capacitor start design for high starting torque Capacitor start/capacitor run design for higher efficiency Low temperature manual reset thermal protector Totally enclosed and fully gasketed construction for dirty environments Condensate drains Shaft slinger
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,016.34/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    145T
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    14.8700 in, 377.69 mm
  • Overall Length C Dimension
    14.87 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    50 lbs

Details

  • 2D Drawing
  • Additional Details
    Double-Shielded Bearings;Exxon Polyrex Em Grease;Shaft Flingers;Condensation Drains
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    18.8 A;9.4 A at 115 V;230 V
  • Applications
    Agricultural
  • Assembly Box Mounting
    F1
  • Base RPM
    1740 rpm
  • Country of Origin
    Mexico
  • Description
    HP:2, F#145T, RPM:1800, 115/230V, TEFC
  • Description Keyword
    2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    18.8/9.4 A
  • Full Load Efficiency
    81.5 %
  • Full Load Torque
    6.02 ft-lbs;8.16 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    2 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    J
  • kW
    1.5 kW
  • Manufacturer Catalog Number
    Z128
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856027863
  • Model
    145TBFR5341BE
  • Motor Category
    Farm Duty Motor
  • Motor Design Code
    L
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Rigid Base
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CE, CSA
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    722856027863
  • Voltage
    115 V, 230 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)