Motion
2930000
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
Mi Item #03743336
MFR #2930000
Price$39.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 1/4 – 20 Thread Size, UNC
Mi Item #03743336
MFR #2930000

Mfr description
2930000 1/4-20 H3 3FX SEMI-BOTT TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.35/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.255 in
  • Thread Size
    1/4 – 20

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    290
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)