Motion
2930800
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #03743337
MFR #2930800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 5/16 – 18 Thread Size, UNC
MI ITEM #03743337
MFR #2930800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2930800 5/16-18 H3 3FX SEMI-BOT.TAP

Specifications

  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    45 °
  • Extended Neck
    Does Not Have an Extended Neck
  • Thread Standard
    UNC
  • Overall Length
    2-23/32 in
  • Series
    290
  • Shank Diameter
    0.318 in
  • Thread Size
    5/16 – 18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text