Motion
2931600
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
Mi Item #03743338
MFR #2931600
Price$88.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG Spiral Flute Tap - 290 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Modified Bottoming Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
Mi Item #03743338
MFR #2931600

Mfr description
2931600 3/8-16 H3 3FX SEMI-BOT.TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.25/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.381 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Modified Bottoming
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    290
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)