Motion
36977
Hand-Held Filter Media - For Use With Drum Pump Filtration System, High-Viscosity Gear & Lube Oil Filtration System, Pneumatic High-Viscosity Filtration System
Mi Item #03743499
MFR #36977
Price$263.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand-Held Filter Media - For Use With Drum Pump Filtration System, High-Viscosity Gear & Lube Oil Filtration System, Pneumatic High-Viscosity Filtration System
Mi Item #03743499
MFR #36977

Mfr description
36977 10 MICRO FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.85/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Width
    3.7 Dia. in

Details

  • For Use With
    Drum Pump Filtration System, High-Viscosity Gear & Lube Oil Filtration System, Pneumatic High-Viscosity Filtration System
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Hand-Held Filter Media
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)