Specifications
Dimensions
- Bore Size2 in
- Port SizeSAE 8 (3/4–16 UNF)
- Retracted Length14-1/4 in
- Rod Diameter1-1/8 in
- Stroke4 in
- Weight17.00 lbs
Details
- Additional DetailsHeavy Duty, High Strength Tie-Rods
- Cylinder Operating Pressure3000 psi
- Mounting TypeClevis
- Seal MaterialUrethane
Overview
Mfr description
B200040ABAAA07B HYD CYLINDER