Motion
10/5V1700-S

CONTINENTAL
10/5V1700-S

Narrow Torque Team Plus Banded V-Belt - 5V, 5/8 in Top Width, 10 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #03743587
MFR #10/5V1700-S
Price$4,498.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
10/5V1700-S

Narrow Torque Team Plus Banded V-Belt - 5V, 5/8 in Top Width, 10 Strand, 170 in Nominal Outside Length, Smooth
MI ITEM #03743587
MFR #10/5V1700-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,498.54/pc

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    170 in
  • Top Width Per Strand
    5/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    10
  • Product Type
    Industrial V-Belts
  • Section
    5V

Overview

Mfr description
10/5V1700-S CONTI V TORQUE TEAM SUPREME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text