Specifications
Dimensions
- Coupling Size Code1120
- Weight0.31 lbs
Details
- Compatible Part Number1120T10
- For Cover TypeHorizontal
- Manufacturer Product Page
- Manufacturer Upc Number782934089800
- Product TypeGrid Coupling Components
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)