Motion
29993
Hand Deburring Blade
Mi Item #03743706
MFR #29993
Price$270.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Deburring Blade
Mi Item #03743706
MFR #29993

Mfr description
29993 227S 1/2-2 IN-OUT REAMER
  • 46 cutting edges on interior cone allow for fast, clean inner reaming and outer deburring/beveling of copper and stainless steel tubing
  • Hardened steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.18/each

Specifications

Dimensions

  • Maximum Hole Diameter
    2 in
  • Minimum Hole Diameter
    1/2 in
  • Overall Length
    3-1/2 in

Details

  • Application
    For Stainless Steel, Copper, Steel, Aluminum Pipe, Tubing, Conduit
  • Blade Type
    Inner & Outer Reamer
  • Finish Coating
    Uncoated
  • Handle Material Style
    Aluminum
  • Handle Type
    Integrated
  • Material
    Steel
  • Surface Application
    Hole Inner Surface, Pipe or Tube End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)