Motion
NSK HGP NZ4
Point Nozzle for NSK Hand Grease Pump - For Use With: NSK HGP Grease Pumps
Mi Item #03743813
MFR #NSK HGP NZ4
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point Nozzle for NSK Hand Grease Pump - For Use With: NSK HGP Grease Pumps
Mi Item #03743813
MFR #NSK HGP NZ4

Mfr description
HGP NZ4 POINT NOZZLE
  • NSK Point Nozzle for NSK Hand Grease Pump (NSK HGP)
  • Used for linear guides and ball screws which do not have grease fitting.
  • Supplies grease directly to ball grooves
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • Country of Origin
    JP
  • Features & Benefits
    • NSK Point Nozzle for NSK Hand Grease Pump (NSK HGP) • Used for linear guides and ball screws which do not have grease fitting. • Supplies grease directly to ball grooves
  • Harmonization Code
    8413919080
  • Manufacturer Upc Number
    029176506925
  • Measurement Standard
    Metric
  • Product Type
    Grease Gun Accessories
  • UPC_NO
    029176506925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)