Motion
BASM-01
Bearing Assembly Socket - Hardened Alloy Steel, 32 mm OD, 54 mm Shaft Ext Length, 13 mm Shaft Ext Clearance, 9.5 mm Drive Square
MI ITEM #03743859
MFR #BASM-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Assembly Socket - Hardened Alloy Steel, 32 mm OD, 54 mm Shaft Ext Length, 13 mm Shaft Ext Clearance, 9.5 mm Drive Square
MI ITEM #03743859
MFR #BASM-01

Mfr description
BASM-01 SOCKET TOOL
  • These sockets can be used on our BEARHUG super precision locknuts as well as on the other bearing locknuts that are manufactured by Whittet-Higgins. 
  • These sockets are used with square drive wrenches.
  • Their design allows more than two inches of clearance over ends of shafts and spindles.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Shaft Ext Length
    54 mm

Details

  • Drive Square
    9.5 mm
  • Manufacturer Product Page
  • Material
    Hardened Alloy Steel
  • Product Type
    Bearing Assembly Sockets
  • Shaft Ext Clearance
    13 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)