Motion
WHT1505-12IN

REXNORD INC
WHT1505-12IN

Link-Belt® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.5938 in Pitch
MI ITEM #03743864
MFR #WHT1505-12IN
Your Price$75.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT1505-12IN

Link-Belt® Flat Top Conveyor Chain Component - Straight Running, 12.000 in Width, 0.5938 in Pitch
MI ITEM #03743864
MFR #WHT1505-12IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$75.49/ft(List $86.81)

Overview

Mfr description
WHT1505-12 WHT1505-12
  • WHT1505 12 Inch Wide MatTop Chain With Polypropylene Pins Molded In White High Temperature Material

Specifications

  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WHT
  • Base Chain Material
    WHT
  • Flight Color
    White
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +220 °F
  • Weight
    0.06 lbs
  • Weight per Foot
    0.92 lb
  • UPC_NO
    793699448955

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text