Motion
N1500-12T 1IN S PA

REXNORD INC
N1500-12T 1IN S PA

"Rexnord N1500 Series Molded Non-Split Sprockets"
Mi Item #03743873
MFR #N1500-12T 1IN S PA
Price$29.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N1500-12T 1IN S PA

"Rexnord N1500 Series Molded Non-Split Sprockets"
Mi Item #03743873
MFR #N1500-12T 1IN S PA

Mfr description
114-3608-1 N1500-12T 1 SQ
  • 1500 Series Molded Non-Split Sprocket with 12Teeth and a 1in Square Shaft-ready Bore in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.08/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Pitch
    2.287 in
  • Pitch Diameter  
    2.2810 in
  • Weight
    0.09 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Chain Number
    N1500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Material
    Nylon
  • Number Of Teeth  
    12
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699425369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)