Motion
OBS KU8500-10T 1IN 1KW1SS PA USE10325321

REXNORD INC
OBS KU8500-10T 1IN 1KW1SS PA USE10325321

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1 in Bore Dia., Thermoplastic Material
Mi Item #03743878
MFR #OBS KU8500-10T 1IN 1KW1SS PA USE10325321
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OBS KU8500-10T 1IN 1KW1SS PA USE10325321

Flat Top Conveyor Chain Sprocket - 10 Teeth, 1 in Bore Dia., Thermoplastic Material
Mi Item #03743878
MFR #OBS KU8500-10T 1IN 1KW1SS PA USE10325321

Mfr description
114-3150-8 KU8500-10T 1 KWSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Length Through Bore
    39.1 mm
  • Outside Diameter
    61.5 mm
  • Pitch
    62.23 mm
  • Pitch Diameter  
    2.4500 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.28 lbs

Details

  • Bore Type
    Shaft-Ready
  • Hub Type
    Wide
  • Number Of Strands Across
    2
  • Number Of Teeth  
    10
  • Sprocket Material
    Thermoplastic
  • Sprocket Type
    Non-Split Sprocket
  • UPC_NO
    793699423167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)