Motion
50R Q X 50' SHST SP53

PEER CHAIN
50R Q X 50' SHST SP53

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03747257
MFR #50R Q X 50' SHST SP53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
50R Q X 50' SHST SP53

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #03747257
MFR #50R Q X 50' SHST SP53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50R Q X 50' SHST SP53
  • All PEER sharp top chains feature one-piece cold formed Quest solid bushings.
  • Quest solid bushings provide a smoother, more cylindrical inside surface for greater wear life.
  • Precise tooth sharpness gives the required grip for the least penetration.
  • Solid center-plate design curtails breakage from sawdust and chip compaction.
  • Low tip profile diminishes loss from bruising.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Pin Diameter
    0.200 in
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Chain Standard
    ANSI
  • Tensile Strength
    6834 ft-lbs
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    50 / 5/8 in
  • Roller Width
    0.375 in
  • Weight
    lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought