Specifications
Dimensions
- Container Size400 g
- NLGI Grade2 to 3
Details
- ApplicationBearings
- CompositionLithium
- Dropping Point+230 °C
- Temperature Range-40 to +160 °C
- TypeGeneral Purpose
- UPC_NO4026677845184
- Water ResistanceWater Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)