Motion
5320
LOH-653 3TONNE 5'/1.5M LIFT
MI ITEM #03747349
MFR #5320
Your Price$936.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOH-653 3TONNE 5'/1.5M LIFT
MI ITEM #03747349
MFR #5320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$936.67/each(List $1,170.84)

Overview

Mfr description
5320 LEVER HOIST 3TON 5FT LIFT SERIES 65
  • Easily transported and rigged even in the smallest work spaces
  • Single-handed free chaining feature allows for quick take up and positioning of slack chain
  • Designed not to accidentally free chain while under load
  • Full 360° rotation of handle allows for versatile rigging options when working in confined spaces
  • Impact resistant stamped steel frame and gear cover withstands repeated rigorous use
  • Zinc plated hardened steel chain provides strength and longer wear life which translates to less down time
  • Enclosed Weston type load brake stays clean and dry for positive load positioning
  • Double pawl design ensures that one pawl will be engaged at all times for reliable load control
  • Standard heavy duty forged safety latches on hooks provide positive and secure load engagement
  • Standard powder coat finish for extra protection against corrosion when working in harsh environments
  • Comfortable rubber grip provides for extra protection against slippage
  • Meets ASME B30.21
  • 5 year warranty

Specifications

  • Lever Hoist Type
    Chain
  • Weight Capacity
    3 ton
  • Standard Lift
    5 ft
  • Headroom
    18.6875 in
  • Body Material
    Steel
  • Handle Length
    15 in
  • Pull To Lift Full Load
    77 lb
  • Series
    653
  • Hook Opening Size
    1-9/16 in
  • Reeving
    1
  • Body Finish Coating
    Powder Coat
  • Chain Material
    Zinc-Plated Steel
  • Manufacturer Upc Number
    043927653201
  • UPC_NO
    043927653201
  • Additional Details
    Impact Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought