Motion
PSE550-28-AC2

SMC CORP OF AMERICA
PSE550-28-AC2

PSE550 Remote Analog Pressure Sensor, Low Differential Pressure
Mi Item #03747828
MFR #PSE550-28-AC2
Price$190.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PSE550-28-AC2

PSE550 Remote Analog Pressure Sensor, Low Differential Pressure
Mi Item #03747828
MFR #PSE550-28-AC2

Mfr description
PSE550-28-AC2 LOW DIFFERENTIAL PRESSURE
  • Monitor small pressure differences between two pneumatic sources
  • Power supply requirement: 12 to 24 VDC
  • Analog ouput options: 1 to 5V, or 4 to 20mA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.34/each

Specifications

Details

  • Operating Pressure Range
    -50 to 50 kPa
  • Series
    PSE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)