Motion
4HTF4-SS
HT-Series Hydraulic Socket - Stainless Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 3400 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #03747891
MFR #4HTF4-SS
Price$308.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Socket - Stainless Steel Body Material, 1/2 in NPTF, 1/2 – 14 Female Thread, 3400 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #03747891
MFR #4HTF4-SS

Mfr description
4HTF4-SS COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.78/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 NPTF
  • Body Size
    1/2 in
  • Hex
    1.19 in
  • Length
    3.02 in
  • Weight
    0.860 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    17000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in NPTF, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    316 Stainless Steel
  • Material Specifics
    316 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    3400 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)