Motion
10GLP1-8MP

GATES RUBBER CO
10GLP1-8MP

Hose End - Steel Material, 5/8 in Hose ID, Male
Mi Item #03747908
MFR #10GLP1-8MP
Price$21.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10GLP1-8MP

Hose End - Steel Material, 5/8 in Hose ID, Male
Mi Item #03747908
MFR #10GLP1-8MP

Mfr description
10GLP1-8MP 7351-02275
  • The GLP coupling features Gates exclusive TuffCoat Plating, which exceeds SAE salt spray requirements by more than 300 percent-providing outstanding protection from rust formation; Gates GLP couplings are offered in Male Pipe and JIC Straight, 45° and 90° configurations; Special GLP Dies Required;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.34/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.6300 in
  • End Size/Type
    1/2 NPT
  • Hex Body
    0.9400 in
  • Hex Size
    0.9400 in
  • Hose Cut-Off Factor
    1.5500 in, 39.39 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    2.4000 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Stem Length
    0.8500 in
  • Thread Size
    1/2-14
  • Thread Size 1
    1/2-14
  • Weight
    0.22 lbs
  • Width
    0.9400 in

Details

  • Additional Details
    Whether it's a truck, bus or RV, heavy-duty vehicles rely on high-quality parts for dependability and performance. Gates Global Low-Pressure (GLP) Couplings have been engineered, designed and tested to meet the unique needs of these applications. The one-piece design of the GLP coupling ensures that port-to-port connections remain tight and leak-free. Plus, it can handle the weight of heavy-duty applications thanks to its sturdy construction - all steel or a brass stem and nut with a steel ferrule.
  • Application
    Truck, bus or RV, Heavy-duty vehicles
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Global Low-Pressure (GLP)
  • Configuration
    Straight
  • Connection 1 Short Name
    MP
  • Connection 2 Short Name
    GLP
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    LOL, MegaTech and GTH
  • Manufacturer Catalog Number
    G42100-1008
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    770075148821
  • Material
    Steel
  • Mating Angle
    30 °
  • Plating
    TuffCoat
  • Port Gender
    Male
  • Product Types
    Hydraulic Coupling
  • Seal Material
    Metal
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    SAE salt spray requirements
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Male NPTF
  • UPC_NO
    770075148821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)