Motion
8MEGATECH LOC XREEL

GATES RUBBER CO
8MEGATECH LOC XREEL

MegaTech® LOC Lock-On Hydraulic Hose - 1/2 in ID, 0.78 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Polyester Cover, Nitrile Tube
Mi Item #03747910
MFR #8MEGATECH LOC XREEL
Price$9.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8MEGATECH LOC XREEL

MegaTech® LOC Lock-On Hydraulic Hose - 1/2 in ID, 0.78 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Polyester Cover, Nitrile Tube
Mi Item #03747910
MFR #8MEGATECH LOC XREEL

Mfr description
8MEGATECHLOC REEL 4319-0108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.05/each

Specifications

Dimensions

  • Dash Size
    8
  • Hose Dash Size
    8
  • Length
    335 ft / 102 m
  • Minimum Bend Radius
    5 in /127 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.78 in
  • Weight
    0.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1200 psi / 82.7 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    Textile Braid Impregnated w/ Synthetic Rubber
  • Cover Type
    Standard
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    43190108
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    770075301219
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +149°C / +300 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Recommended Use
    LOC hose is recommended for high-temperature (+300°F) transmission oil cooler lines, pressurized hot oil return lines and turbocharger oil supply lines. Not recommended for gasoline or diesel fuel applications.
  • Reinforcement Type
    1-braid, textile
  • Trademark
    MegaTech LOC Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • Typical Applications
    Hydraulic
  • UPC_NO
    770075301219
  • Working Pressure
    300 psi / 20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)