Motion
VR6-100HX6Z

THK AMERICA INC
VR6-100HX6Z

Standard Ball Assembly Slide - Rail Size: 6 mm, 56 mm Stroke, 100 mm Long
Mi Item #03748242
MFR #VR6-100HX6Z
Price$732.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
VR6-100HX6Z

Standard Ball Assembly Slide - Rail Size: 6 mm, 56 mm Stroke, 100 mm Long
Mi Item #03748242
MFR #VR6-100HX6Z

Mfr description
VR6-100H-X6Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.25/each

Specifications

Dimensions

  • Length
    100 mm
  • Rail Size
    6 mm
  • Stroke
    56 mm

Details

  • Anticorrosion
    High Corrosion Resistance
  • OAL
    100 mm
  • Radial Static Load Capacity
    3.78 kN, 849.778 lbf
  • Rail Style
    Cross-Roller Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)