Motion
24184 ECA/C3W33

SKF
24184 ECA/C3W33

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 280 mm Width, Straight Bore, C3
Mi Item #03748257
MFR #24184 ECA/C3W33
Price$127,895.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24184 ECA/C3W33

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 280 mm Width, Straight Bore, C3
Mi Item #03748257
MFR #24184 ECA/C3W33

Mfr description
24184 ECA C3 W33 SPHERICAL BRG
  • Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127,895.25/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    280 mm
  • Weight
    948.0 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Machined Brass cage, C3
  • Dynamic Load Capacity
    1703377 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577736741
  • Number Of Rows
    Double Row
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    241
  • Static Load Capacity
    2810112 lbf
  • UPC_NO
    7316577736741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)