Motion
BPP5
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03748384
MFR #BPP5
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03748384
MFR #BPP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.14/each

Specifications

Dimensions

  • Base Height
    1.1260 in
  • Base To Bore Centerline
    1.1260 in
  • Base Width
    28.6 mm
  • Bolt Center Diameter
    5.3800 in
  • Bolt Center To Center Length
    81 mm to 91 mm
  • Bolt Hole Diameter
    0.4060 in, 10.30 mm
  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Bore Length
    27 mm
  • Housing Dimensions
    114.29 x 28.60 x 56.39 mm
  • Housing Width
    1.1260 in
  • Inner Race Width
    1.0630 in
  • Inside Diameter
    0.9840 in, 25 mm
  • Length Through Bore
    1.0630 in
  • Max Bolt Hole Spacing
    3.5830 in
  • Min Bolt Hole Spacing
    3.1890 in
  • Outer Diameter Type
    Spherical
  • Overall Length
    114.30 mm
  • Overall Width
    33.8 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Weight
    0.73 lbs
  • Width
    1.1260 in, 28.60 mm

Details

  • Additional Details
    Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B5
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    BPP200
  • Compatible Frame Type
    Pillow Block
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    81 to 91 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PP5
  • Housing Material
    Pressed Steel
  • Housing Type
    Pillow Block
  • Includes
    Set Screws
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    BPP5
  • Manufacturer Product Page
  • Material
    Pressed Steel
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Relubricatable
    No
  • Replacement Bearing
    B5
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    BPP200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    400 lbf
  • Type
    Set Screw Locking Pressed Steel Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250101986

Overview

Mfr description
BPP5 25MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought