Motion
IDVSM3661T
Inverter Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Foot Mount, Continuous Duty
MI ITEM #03748945
MFR #IDVSM3661T
Price$2,923.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 3 hp, 1800 rpm, 3 ph, 230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1755 rpm Base, Foot Mount, Continuous Duty
MI ITEM #03748945
MFR #IDVSM3661T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,923.76/each

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    20.23 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    124 lbs

Details

  • Additional Details
    Designed specifically for Inverter operation where up to 1000:1 constant torque speed range is required. Includes provisions for stub shaft for hollow shaft encoder, three thermostats, and all 440T frames include an ODE insulated bearing. Meets NEMA MG 1, Part 31. Continuous constant torque to zero speed.
  • Amps @ Voltage
    8.2 A @ 230 V; 4.1 A @ 460 V
  • Applications
    Conveyors, extruders, printing lines, converting, test stands, anywhere constant torque is required over a wide speed range.
  • Base RPM
    1755 rpm
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.80 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Instructional Video 2
  • Insulation Class
    F
  • IP Rating
    44
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Foot
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Thermostat
  • UPC_NO
    781568465349
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
IDVSM3661T 3HP MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought