Motion
FQ1012V-06-B
3/4 BSPT, 500 mm
MI ITEM #03748951
MFR #FQ1012V-06-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 BSPT, 500 mm
MI ITEM #03748951
MFR #FQ1012V-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Element Length
    500 mm
  • Port Size
    3/4 BSPT
  • Weight
    5.40 lbs

Details

  • Country of Origin
    JP
  • Included Options
    Bracket
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    FPM
  • Series
    FQ1
  • Thread Standard
    Rc

Overview

Mfr description
FQ1012V-06-B HYDRAULIC FILTER
  • No tools required with replacing the element
  • Air release
  • Drainage of liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought