Overview
Mfr description
7100142932 3M GRIPPY SANDING CLOTH
- For industrial/occupational use only. Not for consumer sale or use.
- Excellent abrasive performance in both wet and dry sanding
- Gripping material provides ease-of-use and eliminates the need for an accessory.
- Initial customer feedback has provided positive feedback about this concept.
- Related intellectual property has been filed and a technologically differentiated solution provides 3M competitive advantage.
- New and unique feel to the product.
- Superior performance compared to any hand sand solution with affordable end user price.
- Has been shown to improve productivity in many hand sanding applications
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051131351103
- UPC_NO00051131351103
- Overall Length4.5 in
- Overall Width5.5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data