Motion
7310
Punch Set or Kit - Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 4-1/2 in
Mi Item #03748990
MFR #7310
Price$3,806.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Punch Set or Kit - Handle/Body Style: Round, Minimum Punch Dia: 7/8 in, Maximum Punch Dia: 4-1/2 in
Mi Item #03748990
MFR #7310

Mfr description
7310 RAM AND HAND PUMP HYDRAULIC DRIVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,806.29/each

Specifications

Dimensions

  • Maximum Punch Diameter
    4-1/2 in
  • Minimum Punch Diameter
    7/8 in
  • Punch Diameter
    1-11/16 in, 1-15/16 in, 1.362 in, 2-3/8 in, 2-7/8 in, 4 in, 4-1/2 in, 7/8 in, 1.115 in, 3-1/2 in
  • Size Range
    1/2 in to 4.0000 in

Details

  • Handle/Body Style
    Round
  • Includes
    Spacer - Short
  • Non Marring
    Not Non-Marring
  • Non Sparking
    Not Non-Sparking
  • UPC_NO
    783310159100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)