Motion
SFB24
Super Linear Guide Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter
MI ITEM #03749094
MFR #SFB24
Your Price$689.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter
MI ITEM #03749094
MFR #SFB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$689.04/each(List $792.40)

Overview

Mfr description
SFB24 FLANGE BEARING

Specifications

  • Housing Type
    Closed
  • Pillow Block Type
    Linear Pillow Block
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.5000 in
  • Overall Width
    4.0000 in
  • Dynamic Load Capacity
    2000 lbf
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text