Motion
200-DC-MI
Cam & Groove Coupler - 2 in Female Coupler x 2 in Dust Cap, Straight
MI ITEM #03749133
MFR #200-DC-MI
List Price$135.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 2 in Female Coupler x 2 in Dust Cap, Straight
MI ITEM #03749133
MFR #200-DC-MI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$135.99/each for your price

Overview

Mfr description
200-DC-MI DUST CAP

Specifications

  • Body Material
    Unplated Malleable Iron
  • Fitting Shape
    Straight
  • End 1 Type
    Female Coupler
  • End 1 Size
    2 in
  • End 2 Type
    Dust Cap
  • End 2 Size
    2 in
  • Seal Material
    Nitrile Rubber
  • Coupler Type
    Type DC Dust Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text