Overview
Mfr description
BVT122001 VESPEL THRUST BRG
Specifications
- Bearing MaterialVespel
- Inside Diameter
- Outside Diameter
- Thickness
- Plug TypeNo Plugs
- Operating Temperature RangeMin -400 ºF
- Maximum PV Value300000
- Maximum P Value4900
- Max V Value3000
- Manufacturer Catalog
- Manufacturer Upc Number717905089022
- Overall Thickness0.0625 in
- UPC_NO717905089022
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data