Motion
SX202 6 RSB

LOVEJOY INC
SX202 6 RSB

Disc Coupling Hub - Cplg Size: 202-6, Rough Stock, Flg OD: 7.9500 in, 13.3300 in Overall Length, Steel Material
Mi Item #03749546
MFR #SX202 6 RSB
Price$859.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX202 6 RSB

Disc Coupling Hub - Cplg Size: 202-6, Rough Stock, Flg OD: 7.9500 in, 13.3300 in Overall Length, Steel Material
Mi Item #03749546
MFR #SX202 6 RSB

Mfr description
SX202-6-HUB-RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$859.54/each

Specifications

Dimensions

  • Coupling Overall Length
    13.3300 in
  • Coupling Size Code
    202-6
  • Distance Between Shafts
    6.2500 in
  • Flange Outside Diameter  
    7.9500 in
  • Hub End Diameter
    4.9200 in
  • Length Through Bore  
    3.5400 in
  • Maximum Bore Diameter
    3.5000 in
  • Weight
    23.01 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    64.6 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904914542
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    40700 in
  • UPC_NO
    697904914542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)