Motion
AC-5-3-S-R65-1P
Air Cooled Heat Exchanger - Series AC, Size 5, 3ph Electric Motor Drive, SAE-16 (1-5/16-12) Port Size, 1 Passes, 65 psi Bypass
Mi Item #03749739
MFR #AC-5-3-S-R65-1P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series AC, Size 5, 3ph Electric Motor Drive, SAE-16 (1-5/16-12) Port Size, 1 Passes, 65 psi Bypass
Mi Item #03749739
MFR #AC-5-3-S-R65-1P

Mfr description
AC-5-3-SAE-R65-1P HEAT EXCHANGER
  • Thermal capacity to 100 hp (75 Kw)
  • Computerized selection program
  • Standard ports NPT, optional SAE straight thread or flange connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mounting Hole Spacing
    16.81 in
  • Overall Height
    13.06 in
  • Overall Length
    14.81 in
  • Overall Width
    17.56 in
  • Port Size
    SAE 16 (1-5/16–12 UN)
  • Unit Size
    5

Details

  • Body Material
    Steel
  • Bypass
    65 psi
  • Manufacturer Catalog
  • Max Operating Temperature
    300 °F
  • Number Of Passes
    1
  • Series
    AC
  • Tubing Material
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)