Specifications
Dimensions
- Weight0.07 lbs, 0.03 kg
Details
- Additional DetailsLens Color: IRUV 3.0;UV Protection: 99.9%;Compliance: ANSI Z87.1+;Temple Adjustment: 5-position ratchet;4-position telescoping;Nose Pad: Soft;non-slip rubber
- Adjustable Templestrue
- ANSI RatingANSI Z87.1+
- Approval Listing RegulationsANSI Z87.1+
- Comfort Features4-position temple length adjustment, 5-position ratchet temples, Soft, non-slip rubber nose pad
- DescriptionRadians RevelationTM Safety Eyewear with IRUV 3.0 Lens
- Frame ColorBlack
- Frame Color FamilyBlack
- Frame Temple ColorBlack
- Lens Color FamilyGreen
- Lens ShadeIRUV 3.0
- Manufacturer Stock NumberRV0130ID
- Noisepiece TypeSoft;non-slip rubber
- Product LineRevelationTM
- SeriesRevelationTM
- Specialty FeaturesAdjustable Temples, UV Protection, Ventilated Frame
- Standards MetANSI Z87.1+
- Temple Adjustment4 Position
- Temple ColorBlack
- Temple StyleAdjustable
- UV Protection99.9 %
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)