Motion
RV0150ID

RADIANS INC.
RV0150ID

Revelation Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size
MI ITEM #03749744
MFR #RV0150ID
List Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
RV0150ID

Revelation Safety Glasses - Scratch Resistant, Gray Lens, Black Frame/Temple Color, Universal Size
MI ITEM #03749744
MFR #RV0150ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.14/each for your price

Overview

Mfr description
RV0150ID SAFTEY GLASSES BLACK/IR5.0

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Scratch Resistant
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Revelation
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1+
  • Specialty Features
    Vented
  • Lens Shade
    5
  • Frame Color Family
    Black
  • Lens Color Family
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought