Motion
1940905 OIL SEAL-LS-NITRILE 04UJ

FALK
1940905 OIL SEAL-LS-NITRILE 04UJ

1940905 Oil Seal - Series: Ultramite, 55 mm Shaft Dia., 90 mm OD
Mi Item #03750163
MFR #1940905 OIL SEAL-LS-NITRILE 04UJ
Price$126.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940905 OIL SEAL-LS-NITRILE 04UJ

1940905 Oil Seal - Series: Ultramite, 55 mm Shaft Dia., 90 mm OD
Mi Item #03750163
MFR #1940905 OIL SEAL-LS-NITRILE 04UJ

Mfr description
04UJ OIL SEAL, LS-NITRILE 55X90X8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.10/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Shaft Diameter
    55 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934188633
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934188633
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)