Motion
14742
C Clamp - Regular Duty, 0 in Minimum Opening, 4 in Maximum Opening, Standard Throat Style, 2-5/16 in Throat Depth
Mi Item #03750217
MFR #14742
Price$67.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C Clamp - Regular Duty, 0 in Minimum Opening, 4 in Maximum Opening, Standard Throat Style, 2-5/16 in Throat Depth
Mi Item #03750217
MFR #14742

Mfr description
14742 #804 WILTON C-CLAMP
  • Classic 800 Series C-Clamps have a standard depth up to 25% less than the Classic 400 Series
  • Drop-forged, regular-duty with standard-throat depth
  • A value alternative for clamping, not requiring as much throat depth or clamping pressure as a 400 series clamp
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.52/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    3700 lb
  • Screw Diameter
    5/8 in
  • Throat Depth
    2-5/16 in

Details

  • Application Strength
    Regular Duty
  • Color
    Black
  • Maximum Opening Capacity
    4 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Black Oxide
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)