1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Zephyr Manufacturing
09077
Angle Broom - Handle Length; 34 in, Sweep Width; 13 in
Mi Item #
03750240
MFR #
09077
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Upright Brooms
Zephyr Manufacturing 09077
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
09077
Angle Broom - Handle Length; 34 in, Sweep Width; 13 in
Mi Item #
03750240
MFR #
09077
Mfr description
09077 LARGE ANGLE BROOM
Angle cut allows it to be used for corners, edges, under counters and in those tough to reach places
Big 13" sweep
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Handle Length
34 in
Sweep Width
13 in
Details
Broom Type
Angle Broom
Handle Material
Plastic
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items