1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Zephyr Manufacturing
39018
Broom Head - Threaded, Wood Block Material, 18 in Broom Head Width
MI ITEM #
03750247
MFR #
39018
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Floor Care
Brooms
Broom Heads
Zephyr Manufacturing 39018
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zephyr Manufacturing
39018
Broom Head - Threaded, Wood Block Material, 18 in Broom Head Width
MI ITEM #
03750247
MFR #
39018
Mfr description
39018 18" DELUX GREY SOF TIP PUSH BROOM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bristle Color
Gray
Broom Head Width
18 in
Details
Block Material
Wood
Broom Handle Connection Type
Threaded
Flagged Bristles
Flagged
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items