Motion
39036
Broom Head - Threaded, Wood Block Material, 36 in Broom Head Width
Mi Item #03750249
MFR #39036
Price$79.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom Head - Threaded, Wood Block Material, 36 in Broom Head Width
Mi Item #03750249
MFR #39036

Mfr description
39036 DELUXE PUSH BROOMS, 36" L PVC
  • Wood block push broom head with soft gray tips
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.58/each

Specifications

Dimensions

  • Bristle Color
    Gray
  • Broom Head Width
    36 in

Details

  • Block Material
    Wood
  • Broom Handle Connection Type
    Threaded
  • Flagged Bristles
    Flagged
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)